Zoro Homepage

1/2 in Drive, 1-3/16" SAE Socket, 12 Points, Steel, Chrome, 1 3/16 in

  • Mfr # 40838

  • Zoro # G4435103


product price: $27.99
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40838
Zoro #
G4435103
UPC #
025141408386
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-3/16"
Overall Length
3 1/4 in
Socket Sizes
1-3/16 in
Socket Depth
Deep
Socket Size
1 3/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
12 pt
Material
Alloy Steel
Drive Type
Hand
Socket Type
Deep
Features
Corrosion Resistant
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
12-Point
Locking
No
Non-Sparking
No
Insulated
No
Product Type
Socket
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.