Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 1-5/16" SAE Socket, 12 Points, Steel, Chrome, 1 5/16 in

  • Mfr # 40142

  • Zoro # G4422792


product price: $31.60
/ea

Key Features

Finish
Chrome
Overall Length
2 1/16 in
SAE or Metric
SAE
Number of Points
12
Socket Sizes
1-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40142
Zoro #
G4422792
UPC #
025141401424
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1-5/16"
Overall Length
2 1/16 in
Socket Sizes
1-5/16 in
Socket Depth
Standard
Socket Size
1 5/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
12 pt
Tether Capable
Tether Capable
Socket Type
Standard
Material
Alloy Steel
Features
Corrosion Resistant
Drive Type
Hand
Measurement Type
SAE
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Insulated
No
Locking
No
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Socket, Socket Size 1 5/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.