Zoro Homepage

1/2 in Drive, 12mm Metric Socket, 6 Points, Steel, Chrome, 12 mm

  • Mfr # 40012

  • Zoro # G4002975


product price: $20.49
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40012
Zoro #
G4002975
UPC #
025141400120
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
12mm
Overall Length
3 1/4 in
Socket Depth
Deep
Socket Sizes
12mm
Socket Size
12 mm

Description

Socket, Socket Size 12 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.