Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 27mm Metric Socket, 6 Points, Steel, Chrome, 27 mm

  • Mfr # 48227

  • Zoro # G4435672


product price: $22.29
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 23/32 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48227
Zoro #
G4435672
UPC #
025141482270
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
27mm
Overall Length
1 23/32 in
Socket Sizes
27mm
Socket Depth
Standard
Socket Size
27 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Drive Type
Hand
Output Type
6 pt
Features
Corrosion Resistant
Category Type
Hex Socket
Tether Capable
Tether Capable
Material
Alloy Steel
Measurement Type
Metric
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Locking
No
Product Type
Socket
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Socket, Socket Size 27 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.