Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 29mm Metric Socket, 12 Points, Steel, Chrome, 29 mm

  • Mfr # 48029

  • Zoro # G4435234


product price: $28.89
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48029
Zoro #
G4435234
UPC #
025141480290
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
29mm
Overall Length
3 1/4 in
Socket Sizes
29mm
Socket Depth
Deep
Socket Size
29 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy Steel
Drive Type
Hand
Socket Type
Deep
Output Type
12 pt
Features
Corrosion Resistant
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Tether Ready
No
Locking
No
Insulated
No
Socket Shape
12-Point
Non-Sparking
No
Product Type
Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.