Zoro Homepage

1/2 in Drive Drive Ball Retainer Impact Extension SAE

  • Mfr # 46170

  • Zoro # G4158822


product price: $19.99
/ea

Key Features

Finish
Black Coated
Overall Length
3 in
Number of Pieces
1
Impact Rated
No
Material
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46170
Zoro #
G4158822
UPC #
025141461701
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
3 in
Output Drive Size
1/2"

Details

Item
Drive Ball Retainer Impact Extension
Finish
Black Coated
Number of Pieces
1
Impact Rated
No
Material
Phosphate
SAE or Metric
SAE
Features
Specifically Designed For Use With Air or Cordless Impact Tools; Extension With Ball Type Retainer; Made in the USA; Extension Length 1" to 5"; Extension Type Ball Retainer; Corrosion Resistance

Description

Impact Socket Adapter, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.