Shop All Impact Sockets
Sk Professional Tools
1/2 in Drive Flex Impact Socket Standard Socket, black oxide
Mfr # 34372
Zoro # G4423465
$38.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 in
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 34372
- Zoro # G4423465
- UPC # 025141343724
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 22mm |
Socket Depth | Standard |
Details
Description
Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 2-1/8" Arbore D Hole Saw (OGC34BL)
- IRWIN Wood Drill Bit Sets (49600)
- OTC 3/4 in Drive, 100mm 8 pt Metric Socket, 8 Points (1962M)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E278)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket 13/16 in Size Pentagon Standard Depth, Black Oxide (34205)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322H)
- WESTWARD 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (21WM35)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 45 mm Size, Deep Socket, Black Phosphate (49-66-6420)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- LOCK TECHNOLOGY 3 Piece Chrome Cap Buster Kit (LTILT1233)
- Sk Professional Tools Sockets & Ratchets