Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 1-1/4" Size, 3-13/32"L

  • Mfr # 34340

  • Zoro # G4423264


product price: $51.39
/ea

Key Features

Overall Length
3 13/32 in
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34340
Zoro #
G4423264
UPC #
025141343403
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-1/4 in
Overall Length
3 13/32 in
Socket Depth
Standard

Details

Item
Flex Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Impact Rated
No
Drive Type
Square
Features
High Visibility
Category Type
Impact Socket
Material
Alloy Steel
Output Type
Hex

Description

Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.