1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 10mm Size, 2-1/2" L
Mfr # 34360
Zoro # G4423352
product price: $36.95
/eaKey Features
Drive Size
1/2 in
Overall Length
2 1/2 in
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34360
Zoro #
G4423352
UPC #
025141343601
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
10mm
Overall Length
2 1/2 in
Socket Depth
Standard
Details
Item
Flex Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Features
Thin Wall
Material
Alloy Steel
Category Type
Impact Socket
Drive Type
Square
Impact Rated
No
Output Type
Hex
Description
Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.