Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 1/2" Size, 2-3/4" L

  • Mfr # 34316

  • Zoro # G4423237


product price: $36.95
/ea

Key Features

Overall Length
2 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Features
High Visibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34316
Zoro #
G4423237
UPC #
025141343168
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1/2 in
Overall Length
2 3/4 in
Socket Depth
Standard

Details

Item
Flex Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Features
High Visibility
Drive Type
Square
Material
Alloy Steel
Output Type
Hex
Category Type
Impact Socket
Impact Rated
No

Description

Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.