1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 15mm Size, 3" L
Mfr # 34365
Zoro # G4423395
product price: $33.49
/eaKey Features
Drive Size
1/2 in
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34365
Zoro #
G4423395
UPC #
025141343656
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
15mm
Overall Length
3 in
Socket Depth
Standard
Details
Item
Flex Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Square
Features
Thin Wall
Output Type
Hex
Category Type
Impact Socket
Material
Alloy Steel
Impact Rated
No
Impact Rated Status
Not Impact Rated
Description
Flex Impact Socket, Alloy Steel, Black Oxide, Standard, Drive Size 1/2 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.