1/2 in Drive Flex Impact Socket Standard Socket, black oxide, Flex 5/8" Size, 3" L
Mfr # 34320
Zoro # G4423325
product price: $40.15
/eaKey Features
Drive Size
1/2 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34320
Zoro #
G4423325
UPC #
025141343205
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
5/8"
Overall Length
3 in
Socket Depth
Standard
Details
Item
Flex Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Alloy Steel
Output Type
Hex
Impact Rated
No
Category Type
Impact Socket
Features
High Visibility
Drive Type
Square
Description
Flex Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.