Zoro Homepage

1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 4 1/4 in L

  • Mfr # 41430

  • Zoro # G4435383


product price: $21.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 1/4 in
Finish
Chrome
Tip Size
10 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41430
Zoro #
G4435383
UPC #
025141414301
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 1/4 in
Tip Size
10 mm
Insert Length
1 51/64 in
Size
10mm
Socket Depth
Standard
Bit Length
1 79/100 in

Description

Socket Bit, Insert Length 1 51/64 in, Replaceable Insert Yes, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 4 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.