Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 4 1/4 in L

  • Mfr # 41428

  • Zoro # G4435453


product price: $21.08
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 1/4 in
Finish
Chrome
Tip Size
8 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41428
Zoro #
G4435453
UPC #
025141414288
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 1/4 in
Tip Size
8 mm
Size
8mm
Insert Length
1 51/64 in
Socket Depth
Standard
Bit Length
1 79/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Features
Corrosion Resistant
Category Type
Socket Bits
Number of Points
6
Socket Type
Hex Bit
Bit Style
Hex
Measurement Type
Metric
Impact Rated
No
Drive Type
Hand
Locking
No
Tip Style
Hex
For Screw Type
Hex
Replaceable Insert
Yes
Insulated
No
Magnetized Tip
No
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 1 51/64 in, Replaceable Insert Yes, Metric, Tip Size 8 mm, Tip Style Hex, Overall Length 4 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.