1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 4 3/4 in L
Mfr # 41224
Zoro # G4435401
product price: $31.12
/eaKey Features
Overall Length
4 3/4 in
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41224
Zoro #
G4435401
UPC #
025141412246
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
4 3/4 in
Tip Size
3/4 in
Socket Depth
Standard
Size
3/4"
Insert Length
1 51/64 in
Bit Length
1 79/100 in
Description
Socket Bit, Insert Length 1 51/64 in, Replaceable Insert Yes, SAE, Tip Size 3/4 in, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.