Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L

  • Mfr # 41214

  • Zoro # G4435417


product price: $21.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 1/4 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41214
Zoro #
G4435417
UPC #
025141412147
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 1/4 in
Tip Size
3/8 in
Size
3/8"
Socket Depth
Standard
Insert Length
1 51/64 in
Bit Length
1 79/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Number of Points
6
Socket Type
Hex Bit
Bit Style
Hex
Category Type
Socket Bits
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Drive Type
Hand
Non-Sparking
No
For Screw Type
Hex
Magnetized Tip
No
Replaceable Insert
Yes
Tip Style
Hex
Insulated
No
Locking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 41214 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41214 Bit Socket is a standard depth socket bit designed for use with hex screws. It features a square drive type with a size of 1/2 inch, making it suitable for various applications. The socket bit has an overall length of 4 1/4 inches and an insert length of 1 51/64 inches, providing ample reach in most situations. This tool is SAE measured and comes in a size of 3/8", fitting well within the needs of many small businesses.
Constructed from alloy steel, this socket bit offers durability and longevity even under regular usage conditions. Its chrome finish not only adds to its aesthetic appeal but also provides resistance against corrosion, enhancing its lifespan further. The hex tip style coupled with six points ensures that this tool can handle tasks requiring precision without compromising on strength or stability.
This SK Professional Tools product does not feature magnetized tips or insulation but does offer replaceable inserts, adding to its versatility and utility over time. Despite being non-impact rated and non-locking, it remains adequate for general work scenarios where these features are not critical requirements. Please note that while this item is categorized as 'Socket Bits', it's specifically a Hex Bit type which aligns with the screw type it's designed for - Hex screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.