Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket SAE 3/8 in Tip, 7 5/8 in L

  • Mfr # 41262

  • Zoro # G4435505


product price: $24.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
7 5/8 in
Finish
Chrome
Tip Size
3/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41262
Zoro #
G4435505
UPC #
025141412628
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
7 5/8 in
Tip Size
3/8 in
Size
3/8"
Socket Depth
Standard
Insert Length
4 53/64 in
Bit Length
4 83/100 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Features
Corrosion Resistant
Socket Type
Long Hex Bit
Number of Points
6
Material
Alloy Steel
Category Type
Socket Bits
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Locking
No
Non-Sparking
No
Tip Style
Hex
Magnetized Tip
No
Insulated
No
Replaceable Insert
Yes
For Screw Type
Hex
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 4 53/64 in, Replaceable Insert Yes, SAE, Tip Size 3/8 in, Tip Style Hex, Overall Length 7 5/8 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.