Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Deep Socket, Black Phosphate, 1/2" Drive, 1-1/8" Size

  • Mfr # 34236

  • Zoro # G3955077


product price: $28.19
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34236
Zoro #
G3955077
UPC #
025141342369
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-1/8 in
Overall Length
3 1/4 in
Socket Depth
Deep

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Impact Rated
No
Material
Alloy Steel
Features
High Visibility
Category Type
Impact Socket
Output Type
Hex
Socket Type
Deep Impact
Drive Type
Square

Description

Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.