Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Deep Socket, Black Phosphate, 1/2" Drive, 24mm Size

  • Mfr # 34274

  • Zoro # G4112805


product price: $21.79
/ea

Key Features

Drive Size
1/2 in
Size
24mm
Overall Length
3 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34274
Zoro #
G4112805
UPC #
025141342741
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
24mm
Overall Length
3 1/2 in
Socket Depth
Deep

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Drive Type
Square
Material
Alloy Steel
Socket Type
Deep Impact
Features
Corrosive Tested Tough Resistant
Impact Rated
No
Output Type
Hex
Category Type
Impact Socket

Description

When you are working with fasteners, the SK Tools 34274 1/2" Drive Metric Impact Socket is the perfect tool to have on hand. The deep impact socket is made of alloy steel and has a black phosphate finish. The socket has a size of 24mm and is corrosion tested for toughness. This 6 point metric impact socket has a square drive size of 1/2". When it comes to your next project, make sure you equip yourself with this tough SK Tools 34274 1/2" Drive Metric Impact Socket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.