1/2 in Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 1-3/8" Size
Mfr # 34044
Zoro # G4423063
product price: $29.19
/eaKey Features
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Drive Type
Square
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34044
Zoro #
G4423063
UPC #
025141340440
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
1-3/8"
Overall Length
2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Drive Type
Square
Output Type
Hex
Category Type
Impact Socket
Impact Rated
No
Features
High Visibility
Material
Alloy Steel
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.