1/2 in Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 30mm Size
Mfr # 34280
Zoro # G4422984
product price: $26.39
/eaKey Features
Drive Size
1/2 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34280
Zoro #
G4422984
UPC #
025141342802
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
30mm
Overall Length
3 1/2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Alloy Steel
Output Type
Hex
Drive Type
Square
Features
Corrosive Tested Tough Resistant
Impact Rated
No
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.