1/2 in Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 32mm Size
Mfr # 34082
Zoro # G4423133
product price: $21.79
/eaKey Features
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Output Type
Hex
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34082
Zoro #
G4423133
UPC #
025141340822
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
32mm
Overall Length
2 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Output Type
Hex
Category Type
Impact Socket
Drive Type
Square
Features
High Visibility
Impact Rated
No
Material
Alloy Steel
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.