Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Standard Socket, Black Phosphate, 1/2" Drive, 1-1/8" Size

  • Mfr # 34036

  • Zoro # G4322762


product price: $17.29
/ea

Key Features

Drive Size
1/2 in
Size
1-1/8 in
Overall Length
1 31/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34036
Zoro #
G4322762
UPC #
025141340365
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1-1/8 in
Overall Length
1 31/32 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Drive Type
Square
Material
Alloy Steel
Category Type
Impact Socket
Output Type
Hex
Impact Rated
No
Features
High Visibility

Description

Impact Socket, Alloy Steel, Black Oxide, Standard, Square, Drive Size 1/2 in, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.