1/2 in Drive Impact Socket Standard Socket, Black Phosphate, 1/2" Drive, 3/4" Size
Mfr # 34024
Zoro # G4322753
product price: $9.76
/eaSold in multiples of 2 for $19.52
Key Features
Overall Length
1 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34024
Zoro #
G4322753
UPC #
025141340242
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
3/4 in
Overall Length
1 17/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Output Type
Hex
Socket Type
Standard Impact
Features
High Visibility
Drive Type
Square
Category Type
Impact Socket
Impact Rated
No
Material
Alloy Steel
Description
Impact Socket, Alloy Steel, Phosphate, Standard, Square, Drive Size 1/2 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.