1/2 in Drive Impact Socket Standard Socket, Phosphate, 1/2" Drive, 3/8" Size
Mfr # 34012
Zoro # G4087492
product price: $11.15
/eaSold in multiples of 2 for $22.30
Key Features
Overall Length
1 17/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34012
Zoro #
G4087492
UPC #
025141340129
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
3/8 in
Overall Length
1 17/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Impact Rated
No
Drive Type
Square
Features
Corrosion Resistant
Output Type
Hex
Material
Alloy Steel
Category Type
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.