Zoro Homepage

1/2 in Drive Torx(R) Plus Socket SAE T60 Tip, 3 29/64 in L

  • Mfr # 45574

  • Zoro # G4432057


product price: $27.19
/ea

Key Features

Overall Length
3 29/64 in
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Bit Style
Torx(R) Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45574
Zoro #
G4432057
UPC #
025141455748
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
3 29/64 in
Tip Size
T60
Socket Depth
Standard
Insert Length
5/8 in
Size
T60
Bit Length
33/50 in

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert Yes, Torx, Tip Size T60, Tip Style Torx Plus, Overall Length 3 29/64 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx Plus, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.