Zoro Homepage

1/2 in Drive Triple Square Socket Metric 10 mm Tip, 5 1/4 in L

  • Mfr # 41420

  • Zoro # G4426746


product price: $24.69
/ea

Key Features

Overall Length
5 1/4 in
Finish
Chrome
SAE or Metric
Metric
Size
10mm
Features
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41420
Zoro #
G4426746
UPC #
025141414202
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 1/4 in
Tip Size
10 mm
Size
10mm
Socket Depth
Standard
Insert Length
2 21/32 in
Bit Length
2 13/20 in

Description

Socket Bit, Insert Length 2 21/32 in, Replaceable Insert Yes, Metric, Tip Size 10 mm, Tip Style 12-Point, Overall Length 5 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Triple Square, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.