Zoro Homepage

1/2 in Drive Triple Square Socket Metric 12 mm Tip, 5 3/4 in L

  • Mfr # 41422

  • Zoro # G4426755


product price: $23.29
/ea

Key Features

Overall Length
5 3/4 in
Finish
Chrome
SAE or Metric
Metric
Socket Type
Triple Square Bit
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41422
Zoro #
G4426755
UPC #
025141414226
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 3/4 in
Tip Size
12 mm
Socket Depth
Standard
Insert Length
3 5/32 in
Size
12mm
Bit Length
3 3/20 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Socket Type
Triple Square Bit
Material
Alloy Steel
Category Type
Socket Bits
Number of Points
12
Features
Corrosion Resistant
Bit Style
Triple Square
Impact Rated
No
Measurement Type
Metric
Drive Type
Hand
Magnetized Tip
No
Tip Style
12-Point
Locking
No
Replaceable Insert
Yes
Non-Sparking
No
Insulated
No
For Screw Type
Triple Square
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 5/32 in, Replaceable Insert Yes, Metric, Tip Size 12 mm, Tip Style 12-Point, Overall Length 5 3/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Triple Square, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.