Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4", 3/8", 1/2", 3/4" Drive SAE, 5 pcs

  • Mfr # 4506

  • Zoro # G3959155


product price: $60.88
/ea

Key Features

Drive Size
1/4", 3/8", 1/2", 3/4"
Number of Pieces
5
Includes
1/4 in Female x 3/8 in Male, 3/8 in Female x 1/4 in Male, 3/8 in Female x 1/2 in Male, 1/2 in Female x 3/8 in Male, 1/2 in Female x 3/8 in Male, Metal Rail
Finish
Chrome
Features
Corrosion Resistant, Sure Grip Rail, Ball Detent Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4506
Zoro #
G3959155
UPC #
025141045062
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2", 3/4"
Output Drive Size
1/4" F x 3/8" M, 3/8" F x 1/4" M, 3/8" F x 1/2" M, 1/2" F x 3/8" M, 1/2" F x 3/4" M
Overall Length
1 5/16 in, 2 in, 2 1/2 in
Container Height
2 1/4 in
Input Drive Size
1/4 in, 3/8 in, 1/2 in
Container Length
7 in
Container Width
1 in

Details

Item
Adapter Set
Number of Pieces
5
Includes
1/4 in Female x 3/8 in Male, 3/8 in Female x 1/4 in Male, 3/8 in Female x 1/2 in Male, 1/2 in Female x 3/8 in Male, 1/2 in Female x 3/8 in Male, Metal Rail
Finish
Chrome
Features
Corrosion Resistant, Sure Grip Rail, Ball Detent Feature
Output Drive Type
Male Square
Locking
No
Drive Type
Hand
Impact Rated
No
Standards
ASME B107.110 - 2012
Material
Alloy Steel
Measurement Type
SAE
Number of Points
4
SAE or Metric
SAE
Input Drive Shape
Square
Output Drive Gender
Male
Output Drive Shape
Square
Container Type
Rail
Input Drive Gender
Female
Insulated
No
Non-Sparking
No
Container Features
Slim
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, 3/8 in, 1/2 in, 3/4 in, Output Drive Shape Square, Output Drive Gender Male, Drive Type Hand, Overall Length 1 5/16 in, 2 in, 2 1/2 in, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.