Zoro Homepage

1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs

  • Mfr # 84232

  • Zoro # G4432145


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
12
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84232
Zoro #
G4432145
UPC #
025141842326
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Overall Length
9 3/4 in
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T60, T8
Socket Depth
Standard
Socket Size
1/4 in, 3/8 in, 1/2 in
Container Width
3/4 in
Container Height
9 3/4 in
Container Length
3 in
Tip Size - Minimum
T8
Tip Size Range
T8 to T60
Tip Size - Maximum
T60

Details

Item
Socket Set Bit
Number of Pieces
12
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
Includes
(7) 1/4" Drive Torx(R) PLUS® Bit Socket: T8, T10, T15, T20, T25, T27, T30; (4) 3/8" Drive Torx(R) PLUS® Bit Socket: T40, T45, T50, T55; (1) 1/2" Drive Torx(R) PLUS® Bit Socket: T60; Socket Rail
Tip Type
Torx
Sockets Included
1/4 in Drive: T8, T10, T15, T20, T25, T27, T30. 3/8 in Drive: T40, T45, T50, T55. 1/2 in Drive: T60
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Square
Tip Style
Torx Plus
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
Yes
Container Features
Slim Fit
Non-Sparking
No
Tether Ready
No
Piece Count Range
2 to 25
For Screw Type
Torx Plus
Container Type
Rail
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Replaceable Insert

Description

The SK Professional Tools 84232 1/4 in, 3/8 in, 1/2 in Drive Socket Set Bit is a versatile bit socket set that can be used to work on a wide range of fasteners. This 5-piece set comes with Torx sockets and bits ranging from T10 to T60. The chrome finish ensures they are corrosion resistant and easy to clean. Their square drive design makes them compatible with power tools such as drills and impact wrenches. These bits come in three different 1/4", 3/8" and 1/2". With the SK Professional Tools' 1/4 in, 3/8 in, 1/2 in Drive Socket Set Bit, you will always have the right tool for the job at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.