Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4", 3/8", 1/2" Drive Socket Set Torx 35 Pieces T8 to T60, E4 to E14 , Chrome

  • Mfr # 19763

  • Zoro # G4241377


product price: $436.88
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
35
Includes
(7) 1/4" Drive Bit Socket: T8, T10, T15, T20, T25, T27, T30; (5) 3/8" Drive Torx(R) Bit Socket: T40, T45, T47, T50, T55; (1) 1/2" Drive Torx(R) Bit Socket: T60; (8) 1/4" Drive Tamper-Proof Torx(R) Bit Socket: T7, T8, T10, T15, T20, T25, T27, T30; (4) 3/8" Drive Tamper-Proof Torx(R) Bit Socket: T40, T45, T50, T55; (5) 1/4" Drive Female Torx(R) Socket: E4, E5, E6, E7, E8; (4) 3/8" Drive Female Torx(R) Socket: E10, E12, E14, E16; (1) 1/2" Drive Female Torx(R) Socket: E18; Blow Molded Case
Finish
Chrome
Socket Size Range
T8 to T60, E4 to E14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19763
Zoro #
G4241377
UPC #
025141197631
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
T8 to T60, E4 to E14
Overall Length
25/32 in, 31/32 in, 1 13/64 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 2 1/8 in, 2 7/16 in
Socket Depth
Standard
Tip Size
T10, T25, T27, T30, T40, T45, T47, T50, T55, T8
Container Length
8 1/2 in
Container Width
2 in
Container Height
12 in
Tip Size Range
E4 to E10, T8 to T55
Tip Size - Maximum
E10, T55
Tip Size - Minimum
E4, T8

Details

Item
Socket Set
Number of Pieces
35
Includes
(7) 1/4" Drive Bit Socket: T8, T10, T15, T20, T25, T27, T30; (5) 3/8" Drive Torx(R) Bit Socket: T40, T45, T47, T50, T55; (1) 1/2" Drive Torx(R) Bit Socket: T60; (8) 1/4" Drive Tamper-Proof Torx(R) Bit Socket: T7, T8, T10, T15, T20, T25, T27, T30; (4) 3/8" Drive Tamper-Proof Torx(R) Bit Socket: T40, T45, T50, T55; (5) 1/4" Drive Female Torx(R) Socket: E4, E5, E6, E7, E8; (4) 3/8" Drive Female Torx(R) Socket: E10, E12, E14, E16; (1) 1/2" Drive Female Torx(R) Socket: E18; Blow Molded Case
Finish
Chrome
Measurement Type
Torx
Impact Rated
No
Deep Socket Point Styles Included
None
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Ratchets Included
None
Sockets Included
1/4 in Dr Torx T8, T10, T15, T20, T25, T27, T30. 1/4 in Dr Female Torx E4, E5, E6, E7, E8. 1/4 in Dr Tamper-Proof T7, T8, T10, T15, T20, T25, T27, T30. 3/8 in Dr Tamper-Proof T40, T45, T47, T50, T55. 3/8 in Dr Female Torx E10, E12, E14, E16. 3/8 in Dr Tamper-Proof T40, T45, T50, T55. 1/2 in Dr Torx T60. 1/2 in Dr Female Torx E18
Std. Socket Point Styles Included
None
Drive Type
Square
Material
Alloy Steel
SAE or Metric
SAE
Tip Style
Security Torx
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
Yes
Non-Sparking
No
Piece Count Range
2 to 25
For Screw Type
Torx
Tether Ready
No
Container Type
Case
Container Features
Slim Fit; Removable Top
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated

Description

Socket Bit Set, Tip Size T10, T25, T27, T30, T40, T45, T47, T50, T55, T8, Tip Style Security Torx, Overall Length 25/32 in, 31/32 in, 1 13/64 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 2 1/8 in, 2 7/16 in, Drive Size 1/4 in, 3/8 in, 1/2 in, Number of Pieces 35, Alloy Steel, Chrome, Torx, Insulated No, For Screw Type Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.