Zoro Homepage

1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs

  • Mfr # 84220

  • Zoro # G4443582


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
10
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84220
Zoro #
G4443582
UPC #
025141842203
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T8
Overall Length
8 1/2 in
Socket Depth
Standard
Socket Size
1/4 in, 3/8 in
Container Width
1 3/8 in
Container Length
2 1/2 in
Container Height
8 1/2 in
Tip Size Range
T8 to T50
Tip Size - Maximum
T50
Tip Size - Minimum
T8

Details

Item
Socket Set Bit
Number of Pieces
10
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
Includes
(6) 1/4" Drive Long Bit Socket of 8-1/2" Length: T8, T10, T15, T20, T25, T27; (4) 3/8" Drive Long Torx(R) Bit Socket: T30, T40, T45, T50; Socket Rail
Material
Alloy Steel
Sockets Included
3/8 in Drive: T30, T40, T45, T50, 1/4 in Drive: T8, T10, T15, T20, T25, T27
Tip Type
Torx
Tether Capable
Tether Capable
Tip Style
Security Torx
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Container Features
Slim Fit
Replaceable Insert
Yes
Non-Sparking
No
Tether Ready
No
For Screw Type
Torx
Piece Count Range
2 to 25
Container Type
Rail
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit Set, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T8, Tip Style Security Torx, Overall Length 8 1/2 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 10, Alloy Steel, Chrome, Torx, Insulated No, For Screw Type Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.