Zoro Homepage

1/4", 3/8" Drive Socket Set, Torx, 12 pcs

  • Mfr # 19768

  • Zoro # G4433301


product price: $155.42
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
12
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19768
Zoro #
G4433301
UPC #
025141197686
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8"
Overall Length
8 1/2 in
Tip Size
T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T7, T8
Socket Depth
Standard
Socket Size
1/4 in, 3/8 in
Container Height
8 1/2 in
Container Length
2 1/2 in
Container Width
2 1/2 in
Tip Size - Minimum
T7
Tip Size Range
T7 to T55
Tip Size - Maximum
T55

Details

Item
Socket Set
Number of Pieces
12
Finish
Chrome
Measurement Type
Torx
SAE or Metric
SAE
Includes
(8) 1/4" Drive Tamper Proof Bit Socket of 8-1/2" Length: T7, T8, T10, T15, T20, T25, T27, T30; (4) 3/8" Drive Tamper-Proof Bit Socket: T40, T45, T50, T55; Socket Rail
Drive Type
Square
Sockets Included
1/4 in Drive: T7, T8, T10, T15, T20, T25, T27, T30. 3/8 in Drive: T40, T45, T50, T55
Material
Alloy Steel
Tether Capable
Tether Capable
Tip Type
Torx
Tip Style
Security Torx
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Container Type
Rail
Non-Sparking
No
For Screw Type
Torx
Piece Count Range
2 to 25
Replaceable Insert
Yes
Container Features
Slim Fit
Tether Ready
No
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated

Description

Socket Bit Set, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, T7, T8, Tip Style Security Torx, Overall Length 8 1/2 in, Drive Size 1/4 in, 3/8 in, Number of Pieces 12, Alloy Steel, Chrome, Torx, Insulated No, For Screw Type Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.