Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating

  • Mfr # 40952

  • Zoro # G4027037


product price: $31.04
/ea

Key Features

Finish
SuperKrome Plating
For Use With
1/4 in Sockets/Ratchet Adapters
Material
Alloy Steel
Features
Corrosion Resistant, Flexible Head
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40952
Zoro #
G4027037
UPC #
025141409529
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
5-1/2"

Details

Item
Breaker Bar
Finish
SuperKrome Plating
For Use With
1/4 in Sockets/Ratchet Adapters
Material
Alloy Steel
Features
Corrosion Resistant, Flexible Head
Tether Capable
Tether Capable
Handle Type
Standard
Standards
ASME B107.110-2012
Reversing
No
Head Movement
Flexible
Head Style
Flexible
Tether Style
Tether Capable
Non-Magnetic
No
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Grip Style
Knurled
Handle Shape
Straight
Head Type
Flexible
Flex Range of Motion
180 Degrees
Ratcheting
No
Insulated
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Head Shape
Straight

Description

Breaker Bar, Drive Size 1/4 in, Alloy Steel, Chrome, Overall Length 5 1/2 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.