1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish
Mfr # 40971
Zoro # G4313705
product price: $63.67
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
60
Head Style
Round
Overall Length
6-1/2"
Finish
SuperKrome Plating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40971
Zoro #
G4313705
UPC #
025141409710
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
6-1/2"
Head Width
1 in
Head Thickness
27/32 in
Head Depth
1/2 in
Description
If you need a high-quality tool for your next project, this SK Professional Tools 40971 1/4" Drive Hand Ratchet is an excellent choice. It is designed to give you superior performance and long-lasting durability. With its round head style, the ratchet has a fixed head movement. The alloy steel construction makes it corrosion resistant and provides increased strength. It also features a diamond knurled grip that allows for better control of the tool in demanding applications. This hand ratchet comes with hardened pawl and teeth as well as chamfered ends for added durability. The SK Professional Tools 1/4" Drive Hand Ratchet is the high quality tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.