Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome

  • Mfr # 49270

  • Zoro # G4463523


product price: $40.89
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
60
Overall Length
1 1/2 in
Finish
Chrome
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49270
Zoro #
G4463523
UPC #
025141492705
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 1/2 in
Head Width
1 1/2 in
Head Depth
1/2 in
Head Thickness
7/8 in
Socket Size
1/4 in

Details

Item
Thumbwheel Ratchet
Number of Geared Teeth
60
Finish
Chrome
For Use With
1/4" Drive Sockets
Number of Pieces
1
Features
1-1/2 in dia
Measurement Type
SAE
Material
Alloy Steel
Includes
Cap, Clip Spring, Grease, Inner Body, Pawl, Stem Pin
Standards
ASME B107.110-2012, ASMEB107.4-2005
SAE or Metric
SAE
Min. Arc Swing
10 Degrees
Reversing
Not Reversible
Insulated
No
Ratchet Type
Thumbwheel
Quick Release
No
Head Type
Fixed
Non-Sparking
Yes
Corrosion Resistant
Yes
Tether Ready
No
Ratcheting
Yes
Head Shape
Round
Grip Style
Knurled
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Arc Swing - Minimum
10 Degrees
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Includes Quick-Release
Quick-Release Not Included

Description

Thumbwheel Ratchet, Head Shape Round, Head Type Fixed, Head Width 1 1/2 in, Chrome, Overall Length 1 1/2 in, Min. Arc Swing 10 Degrees , Drive Size 1/4 in, Alloy Steel, Insulated No, Non-Sparking Yes, Quick Release No, Ratcheting Yes, Thumbwheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.