1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish, 80280
Mfr # 80280
Zoro # G0046797
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Geared Teeth
90
Head Style
Pear
Overall Length
5"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80280
Zoro #
G0046797
UPC #
025141000924
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
5"
Head Width
1 in
Head Depth
13/32 in
Head Thickness
3/4 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 5 in, Drive Size 1/4 in, Quick Release No, Flex Range of Motion 180 Degrees , Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.