Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide

  • Mfr # 32160

  • Zoro # G5100593


product price: $63.49
/ea

Key Features

Drive Size
1/4"
Number of Pieces
3
Finish
Black Oxide
Overall Length
2 in, 4 in, 6 in
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32160
Zoro #
G5100593
UPC #
025141029031
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
2 in, 4 in, 6 in
Output Drive Size
1/4"
Container Width
3 3/4 in
Container Length
3 3/4 in
Container Height
11 in
Input Drive Size
1/4 in

Details

Item
Locking Extension Set
Number of Pieces
3
Finish
Black Oxide
Impact Rated
No
Drive Type
Impact
Output Drive Type
Male Square
For Use With
1/4" Drive Sockets
Locking
Yes
Features
One Handed Lock Mechanism with Ball Retention, Knurled Sleeve
Includes
Extensions
Measurement Type
SAE
Standards
ASME B107.110 - 2012, ASME B107.4-2005
SAE or Metric
SAE
Number of Points
6, 4
Material
Alloy Steel
Non-Sparking
No
Input Drive Shape
Hex
Output Drive Gender
Male
Input Drive Gender
Male
Container Type
Pouch
Output Drive Shape
Square
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included

Description

The SK Professional Tools 32160 1/4" Drive Locking Extension Set is a locking extension set that can give you the power and control you need for your job. This 3-piece set features a one handed lock mechanism with ball retention, making it easier to keep sockets in place during use. The knurled sleeve offers better grip, so it's easier to hold onto these extensions even when working in wet conditions. The extensions are finished in black oxide for added durability and corrosion resistance. The square drive output ensures secure fastening of any socket adapter or bit, regardless of its size or shape. If you are looking for high quality tools that will last you through all kinds of jobs, then this SK Professional Tools 32160 1/4" Drive Locking Extension Set is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.