1/4" Drive Power Drive Locking Extension Set SAE
Mfr # 32164
Zoro # G5120796
product price: $21.69
/eaKey Features
Finish
Phosphate
Drive Size
1/4"
Features
Knurled Sleeve Provides Easy Attachment and Removal of Sockets Even With Greasy Hands; Made in USA; Extension Length 1" to 5"; Extension Type Locking; Corrosion Resistance
Number of Pieces
1
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32164
Zoro #
G5120796
UPC #
025141029017
Country of Origin
China
Dimensions
Drive Size
1/4"
Overall Length
4 in
Output Drive Size
1/4"
Details
Item
Power Drive Locking Extension Set
Finish
Phosphate
Features
Knurled Sleeve Provides Easy Attachment and Removal of Sockets Even With Greasy Hands; Made in USA; Extension Length 1" to 5"; Extension Type Locking; Corrosion Resistance
Number of Pieces
1
SAE or Metric
SAE
Material
Phosphate
Impact Rated
No
Description
Impact Socket Adapter, Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.