Zoro Homepage

1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Chrome

  • Mfr # 1350

  • Zoro # G4433965


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Includes
(11) 1/4" Drive 12 Point Deep Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
12
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350
Zoro #
G4433965
UPC #
025141013504
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
5 mm to 14 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Height
7 1/4 in
Container Width
2 1/4 in
Deep Socket Style/Size
Deep 12-Point: 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Length
3 3/4 in

Details

Item
Socket Set
Number of Pieces
11
Includes
(11) 1/4" Drive 12 Point Deep Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
12
Tether Capable
Tether Capable
Impact Rated
No
Sockets Included
(11) Deep 12-Point
Flex Socket Point Styles Included
None
Ratchets Included
None
Std. Socket Point Styles Included
None
Measurement Type
Metric
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Tether Ready
No
Includes Deep Sockets
Deep Sockets Included
Container Features
Slim Fit
Includes Wrenches
No
Number of Deep Sockets
11
Includes Standard Sockets
Standard Sockets Not Included
Socket Shape
12-Point
Includes Drive Tools
No
Container Type
Rail
Flex Socket Count/Style
None
Product Type
Socket Set
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (11) 12-Point, Deep Socket Style/Size Deep 12-Point: 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, Flex Socket Count/Style None, Hand, Drive Size 1/4 in, Metric, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.