Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sk Professional Tools 1/4" Drive Socket Set, Metric, 36 pcs 31036

1/4" Drive Socket Set, Metric, 36 pcs (Discontinued)

  • Mfr # 31036
  • Zoro # G8603777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31036
Zoro #
G8603777
UPC #
025141027563
Country of Origin
Unknown

Dimensions

Drive Size
1/4"
Socket Size Range
5 to 15 mm
Socket Depth
Deep, Standard
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Container Height
12 in
Container Length
8 in
Standard Socket Style/Size
Standard 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm
Container Width
8 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm

Details

Measurement Type
Metric
Finish
Black Phosphate
SAE or Metric
Metric
Number of Pieces
36
Includes
(3) 1/4" Drive:2", 3" 6" Extensions; (12) Swivel Impact Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm; (12)Standard Impact Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Item
Socket Set
Socket Type
6 pt Deep, 6 pt Std. Universal, 6pt Std
Drive Type
Impact
Connection Type
Hex
Features
High Visibility Markings, Suregrip Drive Design
Impact Rated
Yes
Standards
ASME B107.110-2012
Deep Socket Point Styles Included
6
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 5, 6mm, 7, 8, 9mm
Std. Socket Point Styles Included
6
Material
Alloy Steel
Insulated
No
Non-Sparking
No
Includes Deep Sockets
Yes
Number of Standard Sockets
12
Compatible Fastener Type
Bolts
Piece Count Range
26 to 50
Number of Deep Sockets
6
Socket Shape
6-Point
Non-Magnetic
No
Locking
No
Container Type
Plastic Case
Tether Ready
No
Includes Standard Sockets
Yes
Includes Drive Tools
No

Description

For the job of automotive repair, choose the SK Professional Tools 31036 1/4 in. Drive Socket Set. This 36-piece set contains a selection of impact sockets that will help you get the job done right. The deep and standard sockets are made from durable black phosphate material, which resists corrosion and wear. The 1/4" drive impact socket set comes with high visibility markings for easier identification and quick location when needed. It also features suregrip drive design for greater control and easy handling during use. When it comes to quality tools, SK Professional Tools' 31036 1/4 in Drive Socket Set is second to none.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.