Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Socket Set SAE 21 Pieces 3/16 in to 1/2 in , Chrome

  • Mfr # 4921

  • Zoro # G4433344


product price: $223.28
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
21
Includes
(9) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (7) 1/4" Drive 6 Point Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive Pro Ratchet 4-1/2"; (2) Drive Extensions 2",6"; (1) 1/4" Drive Spinner Handle: 6"; (1) Universal Joint, (1) Blow Molded Case
Finish
Chrome
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4921
Zoro #
G4433344
UPC #
025141002331
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 1/2 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Deep Socket Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Deep Socket Style/Size
Deep 6-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Standard Socket Size
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Container Length
9 1/2 in
Container Width
5 1/4 in
Container Height
2 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
Standard Socket Sizes
3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Deep Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in

Details

Item
Socket Set
Number of Pieces
21
Includes
(9) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (7) 1/4" Drive 6 Point Deep Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) 1/4" Drive Pro Ratchet 4-1/2"; (2) Drive Extensions 2",6"; (1) 1/4" Drive Spinner Handle: 6"; (1) Universal Joint, (1) Blow Molded Case
Finish
Chrome
Measurement Type
SAE
Sockets Included
(10) Standard 6-Point, (7) Deep 6-Point
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Ratchets Included
Round Head 4-1/2 in
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Non-Sparking
No
Grip Style
Knurled
Minimum Arc Swing
4 Degrees
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
6-Point
Head Shape
Round
Number of Geared Teeth
60
Includes Wrenches
Wrenches Not Included
Reversing
Not Reversible
Corrosion Resistant
Corrosion-Resistant
Locking
Locking Not Included
Number of Deep Sockets
7
Container Type
Box
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
2 to 25
Container Features
Removable Top
Head Type
Standard
Tether Ready Sockets
Not Tether Capable
Number of Standard Sockets
9
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
4 Degrees
Wrenches Included
4.5 in Fixed, Round Head Ratchet
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Product details about the SK PROFESSIONAL TOOLS - 4921 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4921 Socket Set is a comprehensive collection of sockets designed to accommodate a range of sizes from 3/16 in to 1/2 in. This set includes both standard and deep sockets, with the standard socket sizes being: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in and the deep socket sizes being:1 /4in ,9 /32in ,5 /16in ,11 /32in ,3 /8in ,7 /16in . The drive size for these sockets is a convenient hand-held size of just a quarter inch.
Crafted from durable alloy steel material that resists corrosion effectively. Each piece features a chrome finish which not only adds an aesthetic appeal but also enhances its durability. The knurled grip style on each socket ensures you have firm control during use while the round head shape provides versatility for various applications. With six-point socket shapes and styles included for both standard and deep sockets this set offers flexibility for different tasks.
This robust set comes complete with twenty-one pieces including nine standard six-point sockets; seven deep six-point sockets; one pro ratchet measuring four-and-a-half inches; two drive extensions measuring two inches and six inches respectively; one spinner handle measuring six inches long; one universal joint as well as a blow-molded case for easy storage and transport. The plastic case measures five-and-a-quarter inches wide by nine-and-a-half inches long with a height of two inches featuring removable top functionality making it suitable to keep your tools organized efficiently.
Please note that while this product does include drive tools it does not include wrenches or flex-sockets nor are they impact rated or insulated. However they are tether capable offering additional convenience during usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.