Zoro Homepage

1/4" Drive Socket Set SAE 22 Pieces 1/4 in to 9/16 in , Chrome

  • Mfr # 4952

  • Zoro # G4433335


product price: $243.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
22
Includes
(1) 1/4" Drive Professional Ratchet: 4-1/2"; (1) Extension Spinner Handle: 6"; (2) 1/4" Drive Extensions: 2", 6"; (1) Universal Joint; (9) 1/4" Drive 12 Point Deep Socket: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (8) 1/4" Drive 12 Point Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Blow Molded Case
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4952
Zoro #
G4433335
UPC #
025141049527
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
1/4 in to 9/16 in
Deep Socket Style/Size
Deep 6-Point: 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Deep Socket Size
7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Height
1 1/4 in
Container Length
9 1/2 in
Container Width
5 1/4 in
Standard Socket Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Standard Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Deep Socket Sizes
7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
22
Includes
(1) 1/4" Drive Professional Ratchet: 4-1/2"; (1) Extension Spinner Handle: 6"; (2) 1/4" Drive Extensions: 2", 6"; (1) Universal Joint; (9) 1/4" Drive 12 Point Deep Socket: 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (8) 1/4" Drive 12 Point Socket: 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (1) Blow Molded Case
Finish
Chrome
Flex Socket Point Styles Included
None
Measurement Type
SAE
Tether Capable
Tether Capable
Sockets Included
(9) Deep 6-Point, (9) Standard 12-Point
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
12
Impact Rated
Not Impact Rated
Ratchets Included
Round Head 4-1/2 in
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
9
Container Features
Removable Top
Head Shape
Round
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Included
Reversing
Not Reversible
Tether Ready Sockets
Not Tether Capable
Socket Shape
12-Point
Locking
Locking Not Included
Grip Style
Knurled
Minimum Arc Swing
4 Degrees
Container Type
Box
Piece Count Range
2 to 25
Number of Standard Sockets
8
Number of Geared Teeth
60
Includes Socket Bits
Socket Bits Not Included
Corrosion Resistant
Corrosion-Resistant
Includes Flex Sockets
Flex Sockets Not Included
Head Type
Standard
Includes Wrenches
Wrenches Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
4 Degrees
Wrenches Included
4.5 in Fixed, Round Head Ratchet
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the SK PROFESSIONAL TOOLS - 4952 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4952 Socket Set is a comprehensive collection of sockets designed to meet various needs. The set includes both standard and deep socket styles, with sizes ranging from 1/4 in to 9/16 in. Each socket features a 12-point design for compatibility with numerous applications. The deep sockets are styled as Deep 6-Point, providing additional reach for tasks requiring more depth.
Crafted from durable alloy steel, the SK Professional Tools Socket Set offers longevity and resistance against corrosion. The chrome finish adds an extra layer of protection while also giving the tools a sleek appearance. Each piece has been designed with a knurled grip style for improved handling during use.
This set comprises of 22 pieces including (1) 1/4" Drive Professional Ratchet: 4-1/2"; (1) Extension Spinner Handle: 6"; (2) 1/4" Drive Extensions: 2", 6"; (1) Universal Joint; (9) Deep Sockets; and (8) Standard Sockets all housed within a sturdy plastic case featuring removable top for easy access and storage convenience. Please note that this set does not include wrenches or flex sockets, nor is it tether capable or insulated.
The drive type is hand-operated, making it suitable for manual tasks where precision control is required. This product does not have reversing capabilities but comes equipped with round head ratchets included in the package.
In conclusion, the SK Professional Tools -4952 Socket Set provides an array of standard and deep sockets built to handle diverse requirements across multiple applications while offering durability through its robust material composition and protective finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.