Zoro Homepage

1/4" Drive Universal Joint SAE

  • Mfr # 40990

  • Zoro # G4205354


product price: $25.76
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Overall Length
1 5/16 in
Number of Pieces
1
For Use With
1/4" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40990
Zoro #
G4205354
UPC #
025141409901
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 5/16 in
Output Drive Size
1/4"
Socket Depth
Standard
Input Drive Size
1/4 in

Details

Item
Universal Joint
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Locking
No
Drive Type
Hand
Impact Rated
No
SAE or Metric
SAE
Output Drive Type
Male Hex
Number of Points
6
Material
Alloy Steel
Standards
ASME B107.110-2012
Measurement Type
SAE
Output Drive Gender
Male
Non-Sparking
No
Corrosion Resistant
Yes
Insulated
No
Input Drive Shape
Hex
Input Drive Gender
Female
Working Angle
90 Degrees
Non-Magnetic
No
Output Drive Shape
Square
Bit Retainer Type
Quick-Change Ball Bearing
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 1/4 in, Output Drive Gender Male, Overall Length 1 5/16 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Hex, Input Drive Size 1/4 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.