Shop All Sockets
Sk Professional Tools
1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points
Mfr # 44713
Zoro # G4172375
product price: $12.30
/ea
Sold in multiples of 4 for $49.20
$49.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 44713
- Zoro # G4172375
- UPC # 025141447132
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 14mm |
Socket Sizes | 14mm |
Socket Depth | Deep |
Socket Size | 14 mm |
Description
Socket, Socket Size 14 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35194 (35194)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC94)
- STANLEY Marking Chalk Refill, Red, 25 lb (DWHT47057)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Boxed (03533NN)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T55 Torx(R) Socket, 6 Points (45455)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40218)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (42416)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (8421)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (41904)
- LISLE 1/2" Drive, 19mm Metric Socket (77080)
- Sk Professional Tools Sockets