Shop All Marking Chalk and Refills
Stanley
Marking Chalk Refill, Red, 25 lb
Mfr # DWHT47057
Zoro # G4627524
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 2.5 lb
- For Use With Chalk Line Reels
- Application Snapping Straight Lines For Construction
- Product Type Permanent Marking Chalk
Product Information
- Brand Stanley
- MFR # DWHT47057
- Zoro # G4627524
- UPC # 076174470574
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 2.5 lb |
Details
Description
Marking Chalk Refill, Chalk Color Red, Chalk Features Fade Resistant, Water Resistant, Chalk Permanence Permanent, Container Features Bottle, Pop-Off Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Slotted, Stubby, Ppc Handle (07157 13037)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- BETA Hexagon Hand Socket, 30mm (009200030)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- STANLEY FATMAX® Red Chalk Refill – 8 oz. (47-821)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- STRINGLINER Mason Line Rfl Org 500' (35459)
- BON TOOL Bon 84-822 Railroad Crayon Chalk 4"x1", -White(72/Pkg) (84-822)
- KESON Marking Chalk Refill, Red, 5 Lb (105R)
- DEWALT Marking Chalk, High Visibility, Orange (DWHT47076L)
- IRWIN Chalk Line, Orange, 8 oz., High Visibility (64905ZR)
- Stanley Marking Chalk and Refills