Zoro Homepage

1/4 in Drive, 16mm Metric, Socket, 6 Points, Steel, Chrome, 16 mm

  • Mfr # 40715

  • Zoro # G4125624


product price: $8.19
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40715
Zoro #
G4125624
UPC #
025141407150
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
16mm
Overall Length
7/8 in
Socket Depth
Standard
Socket Sizes
16mm
Socket Size
16 mm

Description

Socket, Socket Size 16 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.