Zoro Homepage

1/4 in Drive, 4mm Metric Socket, 6 Points, Socket Bit, Steel, 1/4 in, TpSz 4 mm

  • Mfr # 44327

  • Zoro # G4443695


product price: $13.79
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44327
Zoro #
G4443695
UPC #
025141443271
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
4mm
Overall Length
3 in
Socket Depth
Standard
Socket Sizes
4mm
Tip Size
4 mm
Insert Length
11/16 in
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Drive Type
Hand
Material
Alloy Steel
Output Type
6 pt
Socket Type
Hex Bit
Category Type
Hex Socket
Features
Corrosion Resistant
Tether Capable
Tether Capable
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Non-Sparking
No
For Screw Type
Hex
Magnetized Tip
No
Tip Style
Hex
Insulated
No
Replaceable Insert
Yes
Locking
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Metric, Tip Size 4 mm, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.