Zoro Homepage

1/4 in Drive, 6mm Metric Socket, 6 Points, Socket Bit, Steel, 1/4 in, TpSz 6 mm

  • Mfr # 44330

  • Zoro # G4427175


product price: $13.79
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44330
Zoro #
G4427175
UPC #
025141443301
Country of Origin
China

Dimensions

Drive Size
1/4 in
Size
6mm
Overall Length
3 in
Socket Sizes
6mm
Socket Depth
Standard
Insert Length
11/16 in
Tip Size
6 mm
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Features
Corrosion Resistant
Socket Type
Hex Bit
Material
Alloy Steel
Drive Type
Hand
Category Type
Hex Socket
Tether Capable
Tether Capable
Output Type
6 pt
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
No
Tip Style
Hex
For Screw Type
Hex
Replaceable Insert
Yes
Magnetized Tip
No
Insulated
No
Locking
No
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Metric, Tip Size 6 mm, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.