Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 in Drive, 7/16" SAE Socket, 12 Points, Steel, Chrome, 7/16 in

  • Mfr # 44914

  • Zoro # G4178133


product price: $12.30
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44914
Zoro #
G4178133
UPC #
025141449143
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
7/16"
Overall Length
2 in
Socket Sizes
7/16 in
Socket Depth
Deep
Socket Size
7/16 in

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Features
Corrosion Resistant
Output Type
12 pt
Socket Type
Deep
Tether Capable
Tether Capable
Material
Alloy Steel
Impact Rated
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
No
Locking
No
Insulated
No
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.